Anaerobic Hydraulic Pneumatic Sealant, 50 mL, Purple, Temp Range -65 to 300 Degrees F

  • Mfr # FG08020

  • Zoro # G7824805


product price:  $31.79
/ea

Key Features

Application
Automotive Chassis, Heavy Industrial Applications Where The PTFE Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winches automotive - Hinges, Electrical Antennas, Latches, Springs, Coils residential - Implements, Door Channels, Slides, Locks food Service - All Areas Without Direct Food Contact.
Color
Purple
Size
50 mL
Substrates
Aluminum, Brass, Copper, Iron, Steel
Temp. Range
-65 to 300 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG08020
Zoro #
G7824805
UPC #
087093003774
Country of Origin
United States

Dimensions

Size
50 mL
Container Size
1.69 fl oz

Details

Application
Automotive Chassis, Heavy Industrial Applications Where The PTFE Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winches automotive - Hinges, Electrical Antennas, Latches, Springs, Coils residential - Implements, Door Channels, Slides, Locks food Service - All Areas Without Direct Food Contact.
Color
Purple
Substrates
Aluminum, Brass, Copper, Iron, Steel
Temp. Range
-65 to 300 Degrees F
Item
Hydraulic Pneumatic Sealant
Type
Anaerobic
Full Cure
24 hr
Begins to Harden
10 to 20 min
Specific Gravity
1.02 @ 20 Degrees C
Characteristics
Chemical Resistance, Formulated Without Fillers, Parts Disassembly is Accomplished with Normal Tools
Flash Point
199.4 Degrees F
Includes
Nozzle
Expansion Ratio
None
Viscosity
18,000 to 24,000 cps
Standards
[delete]
Chemical Base
Anaerobic Compound
Sealant Type
Gasket Sealant
Minimum Operating Temperature
-65 Degrees F
Shelf Life
1 yr
Resistance Properties
Pressure Resistant
Storage Requirements
Less Than90 Degrees F
Working Time
10 min
Full Cure Time
1 day
For Material Type
Aluminum, Brass, Copper, Iron, Steel
Maximum Viscosity
24,000 cps
Maximum Operating Temperature
300 Degrees F
Cure Type
Anaerobic
Product Form
Liquid
Minimum Viscosity
18,000 cps

Description

Hydraulic Pneumatic Sealant, Color Purple, Container Size 1.69 fl oz, Full Cure Time 1 day, Cure Type Anaerobic, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -65 Degrees F, Working Time 10 min, Product Form Liquid, For Material Type Aluminum, Brass, Copper, Iron, Steel, Resistance Properties Pressure Resistant, Standards [delete], Chemical Base Anaerobic Compound, Expansion Ratio None, Flash Point 199.4 Degrees F, Includes Nozzle, Maximum Viscosity 24,000 cps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.