This item is Discontinued.

Pro Seal Gasket Maker RTV Silicone Sealant, 3 oz, Copper, Temp Range -80 to 700 Degrees F 78002

Gasket Maker RTV Silicone Sealant, 3 oz, Copper, Temp Range -80 to 700 Degrees F (Discontinued)

  • Mfr # 78002
  • Zoro # G7718341
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78002
Zoro #
G7718341
UPC #
050291780020
Country of Origin
United States

Dimensions

Size
3 oz
Container Size
3 oz
Container Size and Type
3 oz
Container Size Range
5 oz and Under

Details

Application
Gasketing, Sealing and Bonding
Color
Copper
Substrates
Ceramic, Glass, Metal, Plastic, Wood
Temp. Range
-80 to 700 Degrees F
For Use On
Exhaust Manifolds, Intake Manifold End Seals, Oil Pans, Thermostat Housings, Valve Covers, Water Pumps
Sealant Base
Silicone
Sealant Container
Carded Tube
Item
RTV Silicone Sealant
Type
Gasket Maker
Full Cure
24 hr
Begins to Harden
10 to 20 min
Characteristics
Especially Formulated for Turbo-Charged, 4 Cylinder and High Performance Engines As A Replacement for Gaskets, Seals and Gasket Dressings. Low Odor, Low Volatile Formula Will Not Foul Oxygen Sensors Corrode Aluminum, Iron and Steel.
Expansion Ratio
None
Specific Gravity
1.3
Viscosity
paste
Includes
Nozzle
Flash Point
194 Degrees F
Chemical Base
Oxime Silicone
VOC Content
37 g/L
Sealant Type
Gasket Sealant
Color Family
Metallic
Minimum Viscosity
20.5 cps
Operating Temperature Range
-80 Degrees F to 700 Degrees F
Cure Type
Room Temperature
Maximum Operating Temperature
700 Degrees F
Brand & Series
PRO SEAL
Maximum Viscosity
20.5 cps
VOC Content Range
30.1 to 40 g/L
Working Time Range
6 min to 20 min
Shelf Life
1 yr
Minimum Operating Temperature
-80 Degrees F
Hardness
Shore A30
Storage Requirements
Cool Dry Place
Consistency
Paste
Product Form
Paste
Working Time
10 min
For Material Type
Ceramic, Glass, Metal, Plastic, Wood
Specific Sealing Application
Gasketing
Full Cure Time
1 day
Compatible Materials
Ceramic and Porcelain, Glass and Fiberglass, Metal, Paper and Wood, Plastic
Features
Low Odor

Description

RTV Silicone Sealant, Color Copper, Container Size 3 oz, Full Cure Time 1 day, Cure Type Room Temperature, Maximum Operating Temperature 700 Degrees F, Minimum Operating Temperature -80 Degrees F, Working Time 10 min, Product Form Paste, For Material Type Ceramic, Glass, Metal, Plastic, Wood, VOC Content 37 g/L, Chemical Base Oxime Silicone, Expansion Ratio None, Features Low Odor, Flash Point 194 Degrees F, Hardness Shore A30, Includes Nozzle, Maximum Viscosity 20.5 cps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.