Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gasket Sealant

  • Mfr # 11720107

  • Zoro # G222917718


product price: $13.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11720107
Zoro #
G222917718
UPC #
-
Country of Origin
United States

Description

RTV Gasket Maker, Color Black, Container Size 8 oz, Container Type Pressurized Can, Full Cure Time 24 hr, Cure Type Room Temperature Vulcanizing (RTV), Maximum Gap Fill Size 1 in, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -75 Degrees F, Series Not Applicable, Working Time 10 min, Product Form Paste, For Fluid Type Oil, Automotive Fluids, Water, For Material Type Plastic, Aluminum, Ceramic, Glass, PVC, Steel, Zinc

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.