Zoro Homepage

Proselect ZT644 04 Stainless Steel Flat Sided Pail 128oz

  • Mfr # ZT644 04

  • Zoro # G603963167


product price: $39.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZT644 04
Zoro #
G603963167
UPC #
721343644040
Country of Origin
China

Description

The unique ProSelect Flat Sided Stainless Steel Pails are designed for hanging without tipping over and spilling contents. Two-pack of aluminum spring clamps and straps that can be used to hold pails securely to cages and crates is available and sold separately. Each pack includes four clamps and two straps in assorted colors.

  • Durable, heavy-duty stainless-steel will not rust, chip or crack and is easy to clean
  • New, improved contour handles feature a snag-free design for added safety
  • Available in 1, 2, 4, 6, and 9 Quart sizes
  • Material: 14/4 Stainless-Steel (14% Chrome/4% Nickel)
  • Item Weight - 128 oz.
  • Size: 4 qt pail =8 in.
  • Capacity: 4 Quart - 128 oz./16 cups/3.7L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.