Zoro Homepage

Proselect ZW018 14 Puppy Dish 14.5 In

  • Mfr # ZW018 14

  • Zoro # G703787793


product price: $47.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZW018 14
Zoro #
G703787793
UPC #
721343018308
Country of Origin
China

Description

Back by popular demand! Smartly designed ProSelect Stainless Steel Puppy Dishes feature a raised center that keeps food near the outer rim where it's easier for puppies to reach.

  • Design discourages dogs from walking in or sleeping in their food.
  • Great for feeding litters.
  • Material - 100% Stainless Steel
  • Size - 14.5 Diameter x 2 deep in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.