Zoro Homepage

Proselect ZW144 01 Heavy Duty Stainless Pail 32oz

  • Mfr # ZW144 01

  • Zoro # G703963128


product price: $29.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZW144 01
Zoro #
G703963128
UPC #
721343144014
Country of Origin
China

Description

Heavy-gauge, ProSelect Heavy Duty Stainless Steel Pails are ideal for kennels because they will not crack, rust, or break.

  • Contour handles feature a snag-free design for added safety
  • Perfect for cleanup projects, distributing feed, or merchandising pet treats
  • Material: 14/4 Stainless-Steel (14% Chrome/4% Nickel)
  • Size - 30 oz.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.