1" / 0.001" Blue Face Dial Indicator

  • Mfr # 4400-1104
  • Zoro # G2483006
product price: 
$
29.55
/ea

Key Features

Graduations
0.001 in
Range
0 in to 1 in
Features
Rack and Contact Point are Made of Hardened Stainless Steel; Contact Point is Interchangeable Points with 4-48 thread; Stem is 3/8" Diameter
Accuracy
+/-0.001 in
Includes
Lug Back
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4400-1104
Zoro #
G2483006
UPC #
769053048673
Country of Origin
China
Graduations
0.001 in
Range
0 in to 1 in
Features
Rack and Contact Point are Made of Hardened Stainless Steel; Contact Point is Interchangeable Points with 4-48 thread; Stem is 3/8" Diameter
Accuracy
+/-0.001 in
Includes
Lug Back
Reading
Continuous
Bearing Type
Jeweled
Dial Reading
0-100-2
Item
Pro-Series 1" / 0.001" Blue Face Dial In
Dial Color
Blue
Bezel Lock
Yes
Range per Revolution
0.001 in
Long Form Calibration Certificate
No
Back Type
Lug
Includes Case
No
AGD Number
AGD 2
Contact Point Shape
Ball
Included Certification
Certificate of Accuracy, Certificate of Inspection
Minimum Measurement - Inch
0 in
Number of Indicators
1
Non-Magnetic
Yes
Operation Type
Plunger
Shock Resistant
No
Maximum Measurement - Inch
1 in
Product Type
Pro-Series 1" / 0.001" Blue Face Dial In

Dimensions

Dial Size
2 in
Stem Dia.
0.375 in
Dimension Type
Inch
Stem Thread Size
#4-48

Description

Pro-Series 1 In. / 0.001 In. Blue Face Dial In, Range 0 in to 1 in, Graduations 0.001 in, Accuracy +/-0.001 in, Long Form Calibration Certificate No, AGD Number AGD 2, Back Type Lug, Dial Color Blue, Dial Reading 0-100-2, Dial Size 2 in, Dimension Type Inch, Included Certification Certificate of Accuracy, Certificate of Inspection, Maximum Measurement - Inch 1 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.001 in, Reading Continuous

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews