1400600303 A-Frame Jack; 5; 000 Lbs. 23.50 x 5 x 4.50 in.

  • Mfr # 1400600303

  • Zoro # G503986853


product price:  $89.15
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1400600303
Zoro #
G503986853
UPC #
783192026521
Country of Origin
China

Description

Features
  • Designed for use with trailers with A-Frame couplers.
  • Weld-on or Bolt-on mounting option.
  • A-frame models have black painted outer and inner tubes, all other models have black painted outer and clear zinc inner tubes.
  • Dimension - 23.5 x 5 x 4.5 in.
  • Item weight - 10.3 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.