Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Magnesium Drywall Stilts 24in - 40in

  • Mfr # 27077088700

  • Zoro # G515700997


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Shank Shape
Stilts
Height (In.)
30.3 in
Width (In.)
8.5 in
Material
Magnesium
Color
Black, Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27077088700
Zoro #
G515700997
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
30.3 in
Width (In.)
8.5 in
Length (In.)
12.25 in

Details

Shank Shape
Stilts
Material
Magnesium
Color
Black, Blue

Description

The Pro-Series Drywall Stilts are adjustable, with 24 in. - 40 in. height. You will certainly have access to hard-to-reach areas with these stilts.Are you tired of feeling grounded while working on elevated projects? Say goodbye to wobbly ladders and hello to the incredible adjustable magnesium drywall stilts! These bad boys are a game-changer for construction workers and professionals who need to reach new heights - literally!Check out these mind-blowing features that will revolutionize your work experience. With an adjustable height range of 24 inches to 40 inches, you can go higher than ever before, all while staying firmly planted .You will appreciate the adjustable metal straps, strategically placed around the arch and heel areas. They cradle your feet like a gentle hug! Tighten or loosen them for a secure fit that will make you feel safe.Take control of your stability with the adjustable heel plates. You can align the heel plates perfectly with your feet for an unmatched level of support.Heavy-Duty Support: Dont worry about weight limits holding you back. Compared to other models, these stilts can handle up to a whopping 225 pounds! Above all, you can carry your tools and equipment without breaking a sweat. Kiss discomfort goodbye with our padded calf braces. These babies will cushion your lower legs, making extended periods of use feel like a walk in the park. No more aching calves or sore muscles!Slippery surfaces dont stand a chance against our reinforced rubber soles. All in all, you can walk with confidence and stability, knowing that every step you take is secure. Say goodbye to dangerous falls-these stilts have your safety covered.Weve crafted these stilts with lightweight magnesium, leaving those clunky aluminum models in the dust. As a result, youll feel as light as a feather, even during long work sessions. As a result, you can say goodbye to leg fatigue and hello to unmatched comfort.Calling all drywall installers, painters, and electricians! These adjustable magnesium drywall stilts are the key to your success. Reach new heights, conquer any task, and elevate your professional game. Dont let gravity hold you down. Grab your pair of stilts today and soar above the rest as much as you want!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.