Zoro Homepage

Air Mover Blower Utility Floor 900 CFM Fan with Daisy Chain

  • Mfr # AIRMOVER

  • Zoro # G5438877


product price: $109.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AIRMOVER
Zoro #
G5438877
UPC #
027077083897
Country of Origin
China

Description

The Pro-Series 1/3 HP Air Mover will create airflow at the office, or in the shop to dry wet carpets, leaks under cabinets, and damp crawl spaces.
Three air speeds.
Maximum air flow 900 CFM, and 1/3 HP.
Daisy chain up to 5 units together to create more power with fewer extension cords.
Four air flow positions at zero, 20°, 45°, and 90°.
2 - 115 V outlets with combined 10 A circuit breaker.
8 ft. 4" power cord with 3-prong plug.
Overall: 10.5" W x 13" H x 12" D.
Blower opening measures 10.5" W x 3.5" H.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.