Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro Series Drywall & Panel Hoist w/ 6 Foot Hoist Extension

  • Mfr # DWHOISTSET

  • Zoro # G916081619


product price: $544.99
/ea
Item requires special delivery charges. A $395.00 per item surcharge will be applied.

Key Features

Material
Steel
Overall Height
8 in
Length
73.5 in
Color
Yellow
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWHOISTSET
Zoro #
G916081619
UPC #
-
Country of Origin
China

Dimensions

Overall Height
8 in
Length
73.5 in
Overall Width
24 in

Details

Material
Steel
Color
Yellow
Item
Drywall Panel Hoist

Description

The PRO-SERIES Drywall and Panel Hoist Set is a heavy duty drywall tool with construction grade cables and a welded steel frame. It has a 150 lbs. weight capacity and supports sheets up to 16 ft. L. With built-in rolling casters, this panel hoist allows the user to easily move sheets of drywall into position. No Tools are required to assemble this unit, enabling you to be up and running in no time. This unit is much more heavy duty than many others on the market because we know that you want safety, stability and dependability on your jobs and projects. 1 person can easily load and operate the heavy-duty drywall panel hoist. Use the included 6 ft. extension for reaching higher areas.


  • All welded steel construction
  • Easy Rolling Casters
  • 150 lb Capacity
  • Without the extension, holds panels up to 4 ft x 16-ft
  • Raises up to 11 feet high
  • Add the extension & increase max height to 15 ft
  • Powder coat paint finish
  • Maximum reach for horizontal ceilings: 15-ft
  • Maximum single sheet capacity: up to 4 ft x 16-ft
  • Maximum reach for walls: 19 ft, this is determined by the 15 ft. max lift and half the length of drywall

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.