This item is Discontinued.

Pro Series Pro Series EA20000303 2000 Lbs. Tw; A-Frame; 14 In. Travel; Black; 5.50 x 5 x 27 in. EA20000303

Pro Series EA20000303 2000 Lbs. Tw; A-Frame; 14 In. Travel; Black; 5.50 x 5 x 27 in. (Discontinued)

  • Mfr # EA20000303
  • Zoro # G804074419
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EA20000303
Zoro #
G804074419
UPC #
88154099491
Country of Origin
China

Description

Features
  • 2, 000 lbs. Standard Round Jack
  • A-frame without footplate
  • Topwind
  • 14 in. travel
  • 8 in. retracted
  • 22 in. extended
  • 11 in. clearance
  • Dimension - 5.5 x 5 x 27 in.
  • Item Weight - 8.23 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.