Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 HP Cast Iron Submersible Sewage Pump

  • Mfr # E7055-NS

  • Zoro # G110018459


product price: $695.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E7055-NS
Zoro #
G110018459
UPC #
76335159096
Country of Origin
United States

Description

The E7055-NS 1/2 HP All Cast Iron Sewage Pump provides superior performance and exceptional value. It features a high efficiency PSC permanent split capacitor motor which uses less amps. It also offers upper and lower sealed ball bearings which increase efficiency and allows for extremely quiet operation. The cast iron, vortex impeller can move 2 solids. The E7055-NS is water cooled, thermally protected and is rated for continuous duty. The cast iron construction is industrial grade leading to greater durability and better performance so, it can handle whatever you flush at it. These premium upgrades result in a powerful motor that offers the total package - superior efficiency, durability, longevity and performance.5,340 GPH 89 GPM at a 10 ft. liftCast iron constructionContinuous duty ratedEnergy efficient permanent split capacitor PSC motorHandles 2 solids with 2 dischargeThermally protectedWater cooled motor no cooling oilUpper and lower sealed ball bearingsCast iron vortex impellerDual carbon / ceramic seals plus 1 Buna-N-SealExtremely quiet operation10 ft. power cordE7055-NS is pump only, no switch included; match with a Pro Series switch for automatic operationAvailable with 2 switch options and 2 different controllers to provide monitoring and notification features3-year limited warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.