Zoro Homepage

Dual Float Switch Extension Wire, 18 AWG

  • Mfr # FLOAT-EXT

  • Zoro # G7760107


product price: $26.25
/ea

Key Features

For Use With
PHCC-2400; PS-C33; 1APP4
Material
Thermoplastic Jacketed Copper Wire
Diameter
1/4 in
Cord Length
10 ft.
Manufacturers Warranty Length
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLOAT-EXT
Zoro #
G7760107
UPC #
717301123047
Country of Origin
China

Dimensions

Diameter
1/4 in
Cord Length
10 ft.
Manufacturers Warranty Length
1 yr
Cord Size
18 AWG
Overall Length
10 ft
Overall Diameter
1/4 in

Details

Item
Dual Float Switch Extension Wire
For Use With
PHCC-2400; PS-C33; 1APP4
Material
Thermoplastic Jacketed Copper Wire
Gauge
18
Jacket Material
Thermoplastic
Product Type
Extension Wire
Compatible with Series
Wire Material
Copper
Wire Gauge
18 AWG
Compatible Manufacturer Model Number
1APP4, PHCC-2400, PS-C33

Description

Dual Float Switch Extension Wire, Diameter 1/4 in, For Use With PHCC-2400; PS-C33; 1APP4, Gauge 18, Manufacturers Warranty Length 1 yr, Material Thermoplastic Jacketed Copper Wire, Overall Length 10 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.