Zoro Homepage

Dual Float Switch

  • Mfr # FLOAT-DLCH

  • Zoro # G7882266


product price: $42.19
/ea

Key Features

For Use With
Battery Backup Sump Pump, Sump/Battery Back-Up System
For Use With Mfr. Model Number
PHCC2400, PS-C33
Fits Brand
PHCC Pro Series
Warranty
1 yr
Interchangeable With
D2, PHCC2400, PS-C33
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLOAT-DLCH
Zoro #
G7882266
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Float Length
5 in
Cord Length
10 ft
Float Diameter
2 in

Details

Item
Dual Float Switch
For Use With
Battery Backup Sump Pump, Sump/Battery Back-Up System
For Use With Mfr. Model Number
PHCC2400, PS-C33
Fits Brand
PHCC Pro Series
Warranty
1 yr
Interchangeable With
D2, PHCC2400, PS-C33
On Point
Adjustable
Switch Type
Dual Micro-Reed Float
Float Material
ABS
Standards
UL Listed
Off Point
Adjustable
Series
FLOAT-DLCH
Mounting Bracket Material
Aluminum
Electric Load Current - Maximum
12 A @ 115V AC
Actuation Method
Magnetic
Starting Current - Maximum
12 A
Counterweight Type
No Counterweight
Compatible Pump Type
Sump Pump
Running Current - Maximum
12 A
Rated Voltage
115V AC
Number of Floats
2
Compatible Manufacturer Part Number
D2, PHCC2400, PS-C33
Electrical Connection
Connection System

Description

Dual Float Switch

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.