Zoro Homepage

Float Switch, 10 ft, PVC, 115V AC

  • Mfr # VS

  • Zoro # G715487551


product price: $86.99
/ea
Free Shipping & Returns

Key Features

Switch Type
Vertical Float
Contact Form
Normally Open
Standards
UL Listed
Mounting Bracket Material
Aluminum
Float Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS
Zoro #
G715487551
UPC #
717301122125
Country of Origin
China

Dimensions

Float Length
12 in
Manufacturers Warranty Length
1 yr
Float Diameter
2 3/4 in
Cord Length
10 ft

Details

Switch Type
Vertical Float
Item
Float Switch
Contact Form
Normally Open
Standards
UL Listed
Mounting Bracket Material
Aluminum
Float Material
PVC
Series
VS
Off Point
Adjustable
Switch Duty
Pump Duty
Electrical Connection
Piggy-Back Plug
Electric Load Current - Maximum
12 A @ 115V AC
Running Current - Maximum
12 A
Actuation Method
Mechanically-Activated
Number of Floats
1
NEC Cord Designation
SJOW
Compatible Pump Type
Sewage Pump, Sump Pump
Compatible Manufacturer Part Number
VS
Starting Current - Maximum
12 A
On Point
Adjustable
Rated Voltage
115V AC
Counterweight Type
No Counterweight

Description

Float Switch

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.