Zoro Homepage

SewageEjectorPump, 10ft, 0.4hp, 115VAC

  • Mfr # E7040-TS

  • Zoro # G215544471


product price: $411.99
/ea
Free Shipping & Returns

Key Features

Switch Actuation
Tether Float
Impeller Material
Cast Iron
Phase
Single
Cord Length
10 ft
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E7040-TS
Zoro #
G215544471
UPC #
717301123641
Country of Origin
China

Dimensions

Cord Length
10 ft
Manufacturers Warranty Length
3 yr
Solids Diameter - Maximum
2 in
Body Diameter
9 in
Width at Widest Point
9 in
Discharge Diameter
2 in
Overall Height
19 in
Sump Pit Diameter - Minimum
18 in

Details

Switch Actuation
Tether Float
Impeller Material
Cast Iron
Phase
Single
Item
Sewage Ejector Pump
Series
Pro Series
Standards
CSA
Rated Voltage
115V AC
For Media Type
Clear Water, Effluent Water, Grey Water, Sewage Water
Volute Material
Cast Iron
Motor Housing Material
Stainless Steel
Duty Cycle
Continuous
Requires Control Panel
No Control Panel Required
Frequency
60 Hz
Flow Rate @ 10 ft of Head
74 gpm
Liquid Temperature - Maximum
104 Degrees F
Hazardous Location Class
Not Rated
Rotation Speed - Maximum
3,450 RPM
Horsepower
2/5 hp
Feet of Head - Maximum
22 ft
Shaft Seal Material
Carbon/Ceramic/Nitrile Rubber
Discharge Orientation
Horizontal
Switch Electrical Connection
Piggyback
Power Source
Corded Electric
Shaft Seal Type
Double Mechanical
Discharge Standard
NPT
Discharge Gender
Female
Current
6.3 A

Description

Sewage Ejector Pump, Rated Voltage 115V AC, Impeller Material Cast Iron, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 9 in, Overall Height 19 in, Cord Length 10 ft, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.