Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageEjectorPump, 10ft, 0.4hp, 115VAC

  • Mfr # E7040-VSC2-WiFi2

  • Zoro # G415544448


product price: $642.99
/ea
Free Shipping & Returns

Key Features

Switch Actuation
Dual Micro-Reed Float
Impeller Material
Cast Iron
Phase
Single
Cord Length
10 ft
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E7040-VSC2-WiFi2
Zoro #
G415544448
UPC #
717301125621
Country of Origin
China

Dimensions

Cord Length
10 ft
Manufacturers Warranty Length
3 yr
Solids Diameter - Maximum
2 in
Width at Widest Point
9 in
Overall Height
19 in
Body Diameter
9 in
Discharge Diameter
2 in
Sump Pit Diameter - Minimum
18 in

Details

Switch Actuation
Dual Micro-Reed Float
Impeller Material
Cast Iron
Phase
Single
Item
Sewage Ejector Pump
Alert Messaging
Email, Mobile App, Text
Liquid Temperature - Maximum
104 Degrees F
Control Panel Functions
Adjustable Run Time
Motor Housing Material
Stainless Steel
Horsepower
2/5 hp
Power Source
Corded Electric
For Media Type
Clear Water, Effluent Water, Grey Water, Sewage Water
Flow Rate @ 10 ft of Head
74 gpm
Rotation Speed - Maximum
3,450 RPM
Series
Pro Series
Frequency
60 Hz
Feet of Head - Maximum
22 ft
Current
6.3 A
Discharge Orientation
Horizontal
Alert Output
Audio, Visual
Shaft Seal Type
Double Mechanical
Requires Control Panel
No Control Panel Required
Volute Material
Cast Iron
Discharge Standard
NPT
Shaft Seal Material
Carbon/Ceramic/Nitrile Rubber
Hazardous Location Class
Not Rated
Rated Voltage
115V AC
Connectivity
Auxiliary Contacts, Wi-Fi
Discharge Gender
Female
Standards
CSA
Switch Electrical Connection
Piggyback
Alerts Indicated
Continuous Run, Power Outage
Duty Cycle
Continuous

Description

Sewage Ejector Pump, Rated Voltage 115V AC, Impeller Material Cast Iron, Switch Actuation Dual Micro-Reed Float, Switch Electrical Connection Piggyback, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 9 in, Overall Height 19 in, Cord Length 10 ft, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.