Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageEjectorPump, 10ft, 0.5hp, 115VAC

  • Mfr # E7055-NS

  • Zoro # G215544464


product price: $443.99
/ea
Free Shipping & Returns

Key Features

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Phase
Single
Cord Length
10 ft
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E7055-NS
Zoro #
G215544464
UPC #
717301122057
Country of Origin
China

Dimensions

Cord Length
10 ft
Manufacturers Warranty Length
3 yr
Width at Widest Point
9 in
Sump Pit Diameter - Minimum
18 in
Discharge Diameter
2 in
Body Diameter
9 in
Solids Diameter - Maximum
2 in
Overall Height
16 1/2 in

Details

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Phase
Single
Item
Sewage Ejector Pump
Feet of Head - Maximum
23 ft
Rated Voltage
115V AC
Duty Cycle
Continuous
Rotation Speed - Maximum
3,450 RPM
Shaft Seal Material
Carbon/Ceramic/Nitrile Rubber
Flow Rate @ 10 ft of Head
89 gpm
Frequency
60 Hz
Horsepower
1/2 hp
Switch Electrical Connection
No Switch Included
Discharge Gender
Female
Power Source
Corded Electric
Requires Control Panel
No Control Panel Required
Motor Housing Material
Cast Iron
Discharge Orientation
Horizontal
Discharge Standard
NPT
Shaft Seal Type
Double Mechanical
Hazardous Location Class
Not Rated
For Media Type
Clear Water, Effluent Water, Grey Water, Sewage Water
Series
Pro Series
Standards
CSA
Current
7.0 A
Liquid Temperature - Maximum
104 Degrees F
Volute Material
Cast Iron

Description

Sewage Ejector Pump, Rated Voltage 115V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 9 in, Overall Height 16 1/2 in, Cord Length 10 ft, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.