Zoro Homepage

SewageEjectorPump, 10ft, 0.5hp, 115VAC

  • Mfr # E7055-TS

  • Zoro # G615544446


product price: $481.99
/ea
Free Shipping & Returns

Key Features

Switch Actuation
Tether Float
Impeller Material
Cast Iron
Phase
Single
Cord Length
10 ft
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E7055-TS
Zoro #
G615544446
UPC #
717301123658
Country of Origin
China

Dimensions

Cord Length
10 ft
Manufacturers Warranty Length
3 yr
Width at Widest Point
9 in
Body Diameter
9 in
Sump Pit Diameter - Minimum
18 in
Overall Height
16 1/2 in
Discharge Diameter
2 in
Solids Diameter - Maximum
2 in

Details

Switch Actuation
Tether Float
Impeller Material
Cast Iron
Phase
Single
Item
Sewage Ejector Pump
Current
7.0 A
Rotation Speed - Maximum
3,450 RPM
Standards
CSA
Discharge Orientation
Horizontal
Frequency
60 Hz
Liquid Temperature - Maximum
104 Degrees F
Duty Cycle
Continuous
Rated Voltage
115V AC
Discharge Standard
NPT
Shaft Seal Material
Carbon/Ceramic/Nitrile Rubber
Horsepower
1/2 hp
Motor Housing Material
Cast Iron
Feet of Head - Maximum
23 ft
Discharge Gender
Female
Flow Rate @ 10 ft of Head
89 gpm
Shaft Seal Type
Double Mechanical
Requires Control Panel
No Control Panel Required
Volute Material
Cast Iron
For Media Type
Clear Water, Effluent Water, Grey Water, Sewage Water
Switch Electrical Connection
Piggyback
Series
Pro Series
Hazardous Location Class
Not Rated
Power Source
Corded Electric

Description

Sewage Ejector Pump, Rated Voltage 115V AC, Impeller Material Cast Iron, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 9 in, Overall Height 16 1/2 in, Cord Length 10 ft, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.