Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageEjectorPump, 10ft, 1hp, Single, 115VAC

  • Mfr # E7105-NS

  • Zoro # G415544455


product price: $610.99
/ea
Free Shipping & Returns

Key Features

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Phase
Single
Cord Length
10 ft
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E7105-NS
Zoro #
G415544455
UPC #
717301122514
Country of Origin
China

Dimensions

Cord Length
10 ft
Manufacturers Warranty Length
3 yr
Sump Pit Diameter - Minimum
18 in
Overall Height
20 in
Solids Diameter - Maximum
2 in
Width at Widest Point
9 in
Discharge Diameter
2 in
Body Diameter
9 in

Details

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Phase
Single
Item
Sewage Ejector Pump
Switch Electrical Connection
No Switch Included
Horsepower
1 hp
Discharge Gender
Female
Discharge Standard
NPT
For Media Type
Clear Water, Effluent Water, Grey Water, Sewage Water
Rated Voltage
115V AC
Frequency
60 Hz
Motor Housing Material
Stainless Steel
Standards
CSA
Series
Pro Series
Shaft Seal Material
Carbon/Ceramic/Nitrile Rubber
Shaft Seal Type
Double Mechanical
Rotation Speed - Maximum
3,450 RPM
Current
10.5 A
Volute Material
Cast Iron
Discharge Orientation
Horizontal
Power Source
Corded Electric
Hazardous Location Class
Not Rated
Liquid Temperature - Maximum
104 Degrees F
Flow Rate @ 10 ft of Head
100 gpm
Requires Control Panel
No Control Panel Required
Feet of Head - Maximum
32 ft
Duty Cycle
Continuous

Description

Sewage Ejector Pump, Rated Voltage 115V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 9 in, Overall Height 20 in, Cord Length 10 ft, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.