Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageEjectorPump, 10ft, 1hp, Single, 115VAC

  • Mfr # E7105-TS

  • Zoro # G615544460


product price: $658.99
/ea
Free Shipping & Returns

Key Features

Switch Actuation
Tether Float
Impeller Material
Cast Iron
Manufacturers Warranty Length
3 yr
Phase
Single
Cord Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E7105-TS
Zoro #
G615544460
UPC #
717301123696
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr
Cord Length
10 ft
Solids Diameter - Maximum
2 in
Body Diameter
9 in
Overall Height
20 in
Width at Widest Point
9 in
Discharge Diameter
2 in
Sump Pit Diameter - Minimum
18 in

Details

Switch Actuation
Tether Float
Impeller Material
Cast Iron
Phase
Single
Item
Sewage Ejector Pump
Discharge Gender
Female
Power Source
Corded Electric
Duty Cycle
Continuous
Rated Voltage
115V AC
Series
Pro Series
Feet of Head - Maximum
32 ft
Hazardous Location Class
Not Rated
Standards
CSA
Shaft Seal Material
Carbon/Ceramic/Nitrile Rubber
Discharge Orientation
Horizontal
Frequency
60 Hz
Shaft Seal Type
Double Mechanical
Flow Rate @ 10 ft of Head
100 gpm
Horsepower
1 hp
Liquid Temperature - Maximum
104 Degrees F
Discharge Standard
NPT
Rotation Speed - Maximum
3,450 RPM
Volute Material
Cast Iron
For Media Type
Clear Water, Effluent Water, Grey Water, Sewage Water
Switch Electrical Connection
Piggyback
Motor Housing Material
Stainless Steel
Current
10.5 A
Requires Control Panel
No Control Panel Required

Description

Sewage Ejector Pump, Rated Voltage 115V AC, Impeller Material Cast Iron, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 9 in, Overall Height 20 in, Cord Length 10 ft, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.