Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageEjectorPump, 10ft, 1hp, Single, 115VAC

  • Mfr # E7105-VS

  • Zoro # G315544456


product price: $682.99
/ea
Free Shipping & Returns

Key Features

Switch Actuation
Vertical Float
Impeller Material
Cast Iron
Cord Length
10 ft
Manufacturers Warranty Length
3 yr
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E7105-VS
Zoro #
G315544456
UPC #
717301122552
Country of Origin
China

Dimensions

Cord Length
10 ft
Manufacturers Warranty Length
3 yr
Width at Widest Point
9 in
Sump Pit Diameter - Minimum
18 in
Discharge Diameter
2 in
Overall Height
20 in
Body Diameter
9 in
Solids Diameter - Maximum
2 in

Details

Switch Actuation
Vertical Float
Impeller Material
Cast Iron
Item
Sewage Ejector Pump
Phase
Single
Frequency
60 Hz
Standards
CSA
Discharge Orientation
Horizontal
Volute Material
Cast Iron
Power Source
Corded Electric
Rated Voltage
115V AC
For Media Type
Clear Water, Effluent Water, Grey Water, Sewage Water
Hazardous Location Class
Not Rated
Discharge Gender
Female
Current
10.5 A
Series
Pro Series
Horsepower
1 hp
Switch Electrical Connection
Piggyback
Feet of Head - Maximum
32 ft
Flow Rate @ 10 ft of Head
100 gpm
Discharge Standard
NPT
Rotation Speed - Maximum
3,450 RPM
Liquid Temperature - Maximum
104 Degrees F
Shaft Seal Type
Double Mechanical
Requires Control Panel
No Control Panel Required
Shaft Seal Material
Carbon/Ceramic/Nitrile Rubber
Motor Housing Material
Stainless Steel
Duty Cycle
Continuous

Description

Sewage Ejector Pump, Rated Voltage 115V AC, Impeller Material Cast Iron, Switch Actuation Vertical Float, Switch Electrical Connection Piggyback, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 9 in, Overall Height 20 in, Cord Length 10 ft, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.