Zoro Homepage

SubmersibleSumpPump, 10ft, 13.75in, 115VAC

  • Mfr # S1033-NS

  • Zoro # G915544467


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Cord Length
10 ft
Impeller Material
Engineered Polymer
Phase
Single
Application
Dewatering
Thermal Protection
Auto
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1033-NS
Zoro #
G915544467
UPC #
717301125249
Country of Origin
China

Dimensions

Cord Length
10 ft
Manufacturers Warranty Length
3 yr
Sump Pit Diameter - Minimum
18 in
Body Diameter
7 1/2 in
Solids Diameter - Maximum
1/4 in
Overall Height
13 3/4 in
Discharge Diameter
1 1/2 in

Details

Impeller Material
Engineered Polymer
Phase
Single
Application
Dewatering
Thermal Protection
Auto
Gauge/Conductor
18/3
NEC Cord Designation
SJTW
Item
Submersible Sump Pump
Base Material
Cast Iron
Series
Pro Series
Shaft Seal Type
Double Mechanical
Horsepower
1/3 hp
Requires Control Panel
No Control Panel Required
Standards
CSA
Current
3.80 A
For Media Type
Clear Water
Hazardous Location Class
Not Rated
Frequency
60 Hz
Feet of Head - Maximum
29 ft
Discharge Standard
NPT
Shaft Seal Material
Carbon/Ceramic/Nitrile Rubber
Discharge Gender
Female
Rated Voltage
115V AC
For Industry
Commercial, Residential
Power Source
Corded Electric
Switch Actuation
No Switch Included
Liquid Temperature - Maximum
104 Degrees F
Installation
Submersible
Switch Electrical Connection
No Switch Included
Flow Rate @ 10 ft of Head
46 gpm
Rotation Speed - Maximum
3,450 RPM
Flow Rate @ 30 ft of Head
0 gpm
Impeller Design
Open
Includes Alarm
No Alarm Included
Motor Housing Material
Cast Iron
Duty Cycle
Continuous
Volute Material
Cast Iron

Description

Submersible Sump Pump, Rated Voltage 115V AC, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Off Point Not Applicable, On Point Not Applicable, Impeller Material Engineered Polymer, Overall Height 13 3/4 in, Thermal Protection Auto, Width at Widest Point Not Applicable, Duty Cycle Continuous, Cord Length 10 ft, NEC Cord Designation SJTW, Gauge/Conductor 18/3, Manufacturers Warranty Length 3 yr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.