Zoro Homepage

SubmersibleSumpPump, 10ft, 13in, 115VAC

  • Mfr # S3033-DFC2-WiFi2

  • Zoro # G115544472


product price: $563.99
/ea
Free Shipping & Returns

Key Features

Cord Length
10 ft
Impeller Material
Polycarbonate
Phase
Single
Base Material
Cast Iron
Application
Dewatering
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3033-DFC2-WiFi2
Zoro #
G115544472
UPC #
717301125645
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
10 ft
Manufacturers Warranty Length
5 yr
Discharge Diameter
1 1/2 in
Sump Pit Diameter - Minimum
18 in
Overall Height
13 in
Width at Widest Point
2 1/2 in
Body Diameter
7 7/8 in
Solids Diameter - Maximum
1/4 in

Details

Impeller Material
Polycarbonate
Phase
Single
Item
Submersible Sump Pump
Base Material
Cast Iron
Application
Dewatering
Gauge/Conductor
16/3
Thermal Protection
Auto
NEC Cord Designation
SJTW
Frequency
60 Hz
For Media Type
Clear Water
Connectivity
Auxiliary Contacts, Wi-Fi
Shaft Seal Material
Carbon/Ceramic/Nitrile Rubber
Power Source
Corded Electric
Alerts Indicated
Continuous Run, Power Outage
Includes Alarm
Alarm Included
Motor Housing Material
Stainless Steel
For Industry
Commercial, Residential
Flow Rate @ 10 ft of Head
50 gpm
Hazardous Location Class
Not Rated
Installation
Submersible
Requires Control Panel
No Control Panel Required
Horsepower
1/3 hp
Impeller Design
Open
Liquid Temperature - Maximum
104 Degrees F
Discharge Standard
NPT
Duty Cycle
Continuous
Volute Material
Cast Iron
Controls Included
Controller
Alert Output
Audio, Visual
Standards
UL/CSA
Switch Electrical Connection
Piggyback
Flow Rate @ 30 ft of Head
0 gpm
Switch Actuation
Dual Micro-Reed Float
Feet of Head - Maximum
30 ft
Rotation Speed - Maximum
3,450 RPM
Shaft Seal Type
Double Mechanical
Series
Pro Series
Current
4.00 A
Alert Messaging
Email, Mobile App, Text
Rated Voltage
115V AC
Control Panel Functions
Adjustable Run Time, Scheduled Pump Cycling
Discharge Gender
Female
Operation
Automatic

Description

Submersible Sump Pump, Rated Voltage 115V AC, Switch Actuation Dual Micro-Reed Float, Switch Electrical Connection Piggyback, Off Point Not Applicable, On Point Not Applicable, Impeller Material Polycarbonate, Overall Height 13 in, Thermal Protection Auto, Width at Widest Point 2 1/2 in, Duty Cycle Continuous, Cord Length 10 ft, NEC Cord Designation SJTW, Gauge/Conductor 16/3, Manufacturers Warranty Length 5 yr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.