Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sump/Battery Backup System, 10Amps Backup

  • Mfr # PS-C22

  • Zoro # G3145721


product price: $879.99
/ea
Free Shipping & Returns

Key Features

HP
1/3 (Primary); 1/3 (Secondary)
Body Material
Cast Aluminum (Primary); ABS (Secondary), Cast Iron
Switch Actuation
Dual Micro Reed
Flow Rate @ 10 Ft. of Head
46.2 gpm (Primary); 30.9 gpm (Secondary)
Max. Head
29.0 ft (Primary)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-C22
Zoro #
G3145721
UPC #
717301122019
Country of Origin
Multiple

Dimensions

Min. Sump Pit Dia.
11 in
Cord Length
10 ft
Max. Dia. Solids (In.) - Back-Up
3/16
Max. Dia. Solids
1/4"
Width
8-7/8"
Max. Diameter Solids
1/4 in
Height
22-1/4"
Cord Length - Pumps
10 ft. (Primary), 7 ft. (Secondary)
Length
11"
Primary Pump Overall Height
22 1/4 in
Discharge Dia.
1 1/2 in
Primary Pump Width at Widest Point
8 7/8 in
Overall Height
22 1/4 in
Secondary Pump Maximum Solids Diameter
3/16 in
Primary Pump Maximum Solids Diameter
1/4 in
Width at Widest Point
8 7/8 in
Secondary Pump Solids Diameter - Maximum
3/16 in
Primary Pump Solids Diameter - Maximum
1/4 in
Sump Pit Diameter - Minimum
11 in
Discharge Diameter
1 1/2 in

Details

HP
1/3 (Primary); 1/3 (Secondary)
Body Material
Cast Aluminum (Primary); ABS (Secondary), Cast Iron
Switch Actuation
Dual Micro Reed
Flow Rate @ 10 Ft. of Head
46.2 gpm (Primary); 30.9 gpm (Secondary)
Max. Head
29.0 ft (Primary)
Item
Sump/Battery Back-Up System
Housing Material
Cast Iron, Cast Aluminum (Primary); ABS (Secondary)
On Point
9 1/4 in
12VDC Battery Charger
1.6 Amps
GPH of Water @ 0 Ft. of Head
4100 (Primary), 2500 (Secondary)
Includes
2 Pumps, Battery Box, Battery Fill Bottle, Monitoring Controller
Max. Head (Ft.) - Back-Up
16
Shaft Seal Material - Pumps
Carbon, Ceramic
Switch Type
Caged Automatic Dual Float
Max. Flow (GPH) - Pumps
4100
GPH of Water @ 15 Ft. of Head
2580 (Primary) 150 (Secondary)
Amps - Back-Up
10.00
Duty
Continuous (Primary); Intermittent (Secondary)
Amps - Pumps
3.80
Alarm Included
Yes
Off Point (In.)
10 seconds after the float drops which normally empties the pit (Primary) 30 Seconds (Secondary)
GPH of Water @ 10 Ft. of Head
2770 (Primary); 1730 (Secondary)
Switch Type - Pumps
Caged Automatic Dual Float
Pump Body Material
Cast Iron, Cast Aluminum (Primary), ABS (Secondary)
Impeller Material
Cast Iron (Primary); ABS (Secondary)
Voltage
115
Discharge NPT
1-1/2" F
Max. Liquid Temp.
104 Degrees F
Amps
3.8 A
Voltage - Back-Up
12VDC
Voltage - Pumps
120VAC
Off Point
10 sec After the Float Drops Which Normally Empties the Pit (Primary); 30 sec (Secondary)
Item - Sump Pumps
Sump/Battery Back-Up System
Max. Head - Pumps
29 ft.
Impeller Material - Pumps
Cast Iron (Primary), ABS (Secondary)
Base Material
Chrome Plated Steel (Primary); ABS (Secondary)
Shaft Seal
Dual Carbon Ceramic (Primary); Rulon (Secondary)
For Use With
Mfr. No. B-2200
Motor Type
PSC (Primary) Brush type DC (Secondary)
GPM of Water @ 5 Ft. of Head
50 (Primary), 34.2 (Secondary)
On Point (In.)
9 1/4 (Primary); 11 1/4 (Secondary)
Max. Flow (GPH)
4100
Agency Compliance
UL
GPH of Water @ 5 Ft. of Head
3000 (Primary), 1420 (Secondary)
Max. Flow (GPH) - Back-Up
2500
Discharge Standard
NPT
Secondary Pump Amps
10
Secondary Pump Maximum Head
16 ft
Discharge Gender
Female
Secondary Pump HP
1/3 hp
Alarm Application
Indoor
Secondary Pump Body Material
ABS
Primary Pump Amps
3.8
Secondary Pump Shaft Seal Material
Rulon
Duty Cycle
Continuous; Intermittent
Primary Pump Impeller Material
Cast Iron
Primary Pump Body Material
Cast Aluminum, Cast Iron
Flow Rate @ 5 Ft. of Head
50.0 gpm (Primary); 34.2 gpm (Secondary)
Switch Electrical Connection
Piggyback
Primary Pump Flow Rate @ 5 Ft. of Head
50.0 gpm
Primary Pump Rated Voltage
115V AC
Secondary Pump Flow Rate @ 10 Ft. of Head
30.9 gpm
Secondary Pump Rated Voltage
12V DC
Primary Pump Flow Rate @ 10 Ft. of Head
46.2 gpm
Primary Pump HP
1/3 hp
Primary Pump Shaft Seal Material
Dual Carbon Ceramic
Primary Pump Maximum Head
29 ft
Flow Rate @ 15 Ft. of Head
43.0 gpm (Primary); 2.5 gpm (Secondary)
Primary Pump Duty Cycle
Continuous
Secondary Pump Flow Rate @ 15 Ft. of Head
2.5 gpm
Secondary Pump Duty Cycle
Intermittent
Discharge
1-1/2 in FNPT
Secondary Pump Flow Rate @ 5 Ft. of Head
34.2 gpm
Primary Pump Flow Rate @ 20 Ft. of Head
29.0 gpm
Secondary Pump Impeller Material
ABS
Primary Pump Flow Rate @ 15 Ft. of Head
43.0 gpm
Flow Rate @ 20 Ft. of Head
29.0 gpm (Primary)
Standards
UL
Secondary Pump Switch Actuation
Dual Micro-Reed Float
Secondary Pump Flow Rate @ 10 ft of Head
30.9 gpm
Primary Pump Flow Rate @ 10 ft of Head
46.2 gpm
Secondary Pump Current
10 A
Liquid Temperature - Maximum
104 Degrees F
Series
Pro Series Pumps
Primary Pump Horsepower
1/3 hp
Includes Alarm
Alarm Included
For Media Type
Clear Water
Power Source
Corded Electric
Secondary Pump Horsepower
1/3 hp
Primary Pump Switch Electrical Connection
Piggyback
Primary Pump Current
3.8 A
Connectivity
Wi-Fi
Primary Pump Switch Actuation
Dual Micro-Reed Float
Feet of Head - Maximum
29.0 ft (Primary)
Alerts Indicated
High Water, Power Outage, Pump Fail to Run
Alert Output
Audio, Visual

Description

Sump/Battery Back-Up System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.