Shop PRO SERIES PUMPS

SumpPump, 10' Cord, Cast Iron, Clear Water

  • Mfr # P33-VS
  • Zoro # G024882931

product price: 
$
155.99
/ea
Free Shipping & Returns

Key Features

Current
4.50 A
Cord Length
10 ft
Operation
Automatic
Shaft Seal Type
Lip
Duty Cycle
Intermittent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P33-VS
Zoro #
G024882931
UPC #
717301125560
Country of Origin
Viet Nam

Dimensions

Cord Length
10 ft
Discharge Diameter
1 1/2 in
Manufacturers Warranty Length
3 yr
Sump Pit Diameter - Minimum
11 in

Details

Item
Submersible Sump Pump
Current
4.50 A
Operation
Automatic
Shaft Seal Type
Lip
Duty Cycle
Intermittent
Volute Material
Plastic
For Media Type
Clear Water
Installation
Submersible
Rated Voltage
115V AC
Horsepower
1/3 hp
NEC Cord Designation
SJTW
Motor Housing Material
Plastic
For Industry
Residential
Liquid Temperature - Maximum
104 Degrees F
Gauge/Conductor
18/3
Impeller Material
Cast Iron
Controls Included
No Controls Included
Feet of Head - Maximum
23 ft
Power Source
Corded Electric
Frequency
60 Hz
Phase
Single
Standards
CSA
Shaft Seal Material
Carbon Ceramic
Flow Rate @ 10 ft of Head
53 gpm

Description

Submersible Sump Pump, Rated Voltage 115V AC, Switch Actuation Vertical Float, Switch Electrical Connection Integral, Impeller Material Cast Iron, Duty Cycle Intermittent, Cord Length 10 ft, NEC Cord Designation SJTW, Gauge/Conductor 18/3, Manufacturers Warranty Length 3 yr

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.