Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Charger, Transformer Backup Pump

  • Mfr # 1015001-1730

  • Zoro # G7882196


product price: $22.69
/ea

Key Features

For Use With
Sump/Battery Back-Up System
For Use With Mfr. Model Number
PS-C22
Fits Brand
PHCC Pro Series
Warranty
1 yr
Interchangeable With
PHCC1730, PS-C22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1015001-1730
Zoro #
G7882196
UPC #
-
Country of Origin
China

Dimensions

Width
2 1/2 in
Length
2 1/2 in
Height
2 1/4 in
Cord Length
6 ft
Manufacturers Warranty Length
3 yr

Details

Item
Charger
For Use With
Sump/Battery Back-Up System
For Use With Mfr. Model Number
PS-C22
Fits Brand
PHCC Pro Series
Warranty
1 yr
Interchangeable With
PHCC1730, PS-C22
Material
Plastic
Series
Pro Series Pumps
Product Type
Charger
Compatible Manufacturer Model Number
PHCC1730, PS-C22
Compatible with Series
Pro Series Pumps
Number of Conductors
2
Wire Gauge
20 AWG
Compatible Pump Type
Submersible Sump Pump, Sump Pump

Description

Charger, Cord Length 6 ft, Length 2 1/2 in, Width 2 1/2 in, Height 2 1/4 in, Material Plastic, For Use With Sump/Battery Back-Up System, Diameter Not Applicable, Float Material Not Applicable, Manufacturers Warranty Length 3 yr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.