Zoro Homepage

WaterSensorAccessory, 0.5inH, Plastic

  • Mfr # PS-WS360

  • Zoro # G115544458


product price: $37.05
/ea

Key Features

Material
Plastic
Series
Pro Series Pumps
Height
1/2 in
Includes
20 ft Cord
Cord Length
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-WS360
Zoro #
G115544458
UPC #
717301123320
Country of Origin
China

Dimensions

Height
1/2 in
Cord Length
20 ft
Width
1 1/2 in
Length
3 1/4 in

Details

Item
Water Sensor Accessory
Material
Plastic
Series
Pro Series Pumps
Includes
20 ft Cord
Number of Conductors
1
Wire Gauge
26 AWG
Product Type
Sensor
Compatible Manufacturer Model Number
BW-WiFi2, DFC2, PWA2, TSC2, VSC2
Compatible Pump Type
Dewatering Pump, Effluent Pump, Submersible Sump Pump, Sump Pump
Compatible with Series
Pro Series Pumps

Description

Water Sensor Accessory, Cord Length 20 ft, Length 3 1/4 in, Width 1 1/2 in, Height 1/2 in, Material Plastic, Includes 20 ft Cord, Diameter Not Applicable, Float Material Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.