Zoro Homepage

Rechargeable LED Work Light

  • Mfr # LED20

  • Zoro # G4209625


original price: $47.69
3% off
new price: $45.89
/ea

Key Features

Color
Yellow
Width
6.5 in
Depth
5.5 in
Length
9.75 in
Base Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED20
Zoro #
G4209625
UPC #
27077079883
Country of Origin
China

Dimensions

Width
6.5 in
Depth
5.5 in
Length
9.75 in

Details

Color
Yellow
Base Material
Plastic
Shape
Square

Description

Shine more light on the problem with the Pro-Series Rechargeable Super Bright LED Work Light.
Fully adjustable, ideal for use in tough spots around the house, or on the job site.
20 LED lights supply 600 lumens of brightness.
Lasts up to 4 hours on a full charge, 5 hour recharge cycle.
Recharge at home or in your vehicle, includes a standard 120V charging adapter, a USB plug, and a 12V car plug charger.
Overall size: 5.7" W x 6.8" D x 9.45" H.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.