Zoro Homepage

Router Bit Set, 24 Pc.

  • Mfr # PS07499

  • Zoro # G4492556


product price: $56.15
/ea

Key Features

Material
Metal/Wood
Length
9 in
Width
12 in
Color
Gray/Brown
Height
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS07499
Zoro #
G4492556
UPC #
27077074994
Country of Origin
China

Dimensions

Length
9 in
Width
12 in
Height
2.5 in

Details

Item
24 Piece Router Bit Set
Material
Metal/Wood
Color
Gray/Brown

Description

The Pro-Series 24 Piece Router Bit Set includes 24 bit tips includes: 1" 45° chamfer, round over with 1/2" bearing, round over with 3/8" bearing, 1/4" panel pilot, 3/16" half round, cove with 3/8" bearing, 3/8" keyhole, 1/4" straight, 3/8" straight, 1/2" straight, 3/4" straight, 1/2" 90 v groove 3/8" dove tail, 1/2" dove tail, 1/2" core box, 1/4" core box, 1/2" trimming with bearing, round over with 1/8" bearing, round over with 1/4" bearing, rabbeting with bearing 7/8", roman ogee with bearing 5/32", 1/4" cove with bearing, 1/4" cove with bearing, 1/2" hinge mortising.


  • Ideal for hobbyists and series DIYers
  • 24 assorted bits for slotting, grooving, rabbeting and freehand Routing
  • Use to shape, form, cut and mill wood, plastic, and other soft materials
  • 1/4 in. shank, carbide tipped steel bits, precision ground for clean cuts and lasting sharp edges
  • Packaged inside wooden box for storage and organization
  • 24 bit tips includes: 1 inch 45 degree chamfer, round over with 1/2 inch bearing, round over with 3/8 inch bearing, 1/4 inch panel pilot, 3/16 inch half round, cove with 3/8 inch bearing, 3/8 inch straight, 1/2 inch straight, 3/4 inch straight, 1/2 inch 90 degree V groove, 3/8 inch dove tail, 1/2 inch dove tail, 1/2 inch trimming with bearing, round over with 1/8 inch bearing, round over with 1/4 inch bearing, rabbeting with bearing 7/8 inch, roman ogee with bearing 5/32 inch, cove with bearing 1/4 inch, 3/8 inch keyhole, 1/2 inch core box, 1/4 inch straight, 1/4 inch core box, Ovolo 1/4 inch, hinge mortising 1/2 inch

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.