Zoro Homepage

Router Bit Set in Wood Box, 40 Pc.

  • Mfr # RBSET40

  • Zoro # G4492407


product price: $99.59
/ea
Free Shipping & Returns

Key Features

Number of Pieces
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RBSET40
Zoro #
G4492407
UPC #
027077079463
Country of Origin
China

Details

Item
Router Bit Set
Number of Pieces
40

Description

Pro-Series 40 Piece Set for use for decorative edging, joining and veining includes 18 standard bits and 22 ball bearing bits. Regular bits: 1/8", 1/4", 3/8", 1/2", 5/8", and 3/4" Straight Bits, 1/2" and 3/8" Dovetail Bits, 1/2" Mortising Bit, 1/2" and 15/32" Pattern Bits, 1/4" and 1/2" Core Box Bits, 3/8" and 1/2" Key Hole Bits,1/4", 3/8", and 1/2" 90° V-Groove Bits. Ball bearing bits: 1/4", 3/8", and 1/2" Bearing Flush Trim Bits, 1/8", 1/4", 3/8", and 1/2" Cove Bits, 3/4" 25° Chamber Bit, 1/2" and 5/8" 45° Chamber Bits, 1/8", 1/4", 3/8", and 1/2" Rounding Over Bits, 5/32" Roman Ogee Bit, 1/4" Panel Pilot Bit, 3/16" and 7/8" Half Round Bits, 3/16" Curved Line Bit, 1-3/8", and 7/8" Rabbetting Bits, and a 5/8" Trim Bit.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.