Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Access Valve Tee, 4 in L, 1 in H, PK3

  • Mfr # AVT64

  • Zoro # G611057568


product price: $27.69
/pk 3, $9.23/ea

Key Features

Overall Length
4 in
Includes
Cap
Branch Connection Gender
Female
Body Material Fabrication
Machined
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVT64
Zoro #
G611057568
UPC #
750377331633
Country of Origin
United States

Dimensions

Overall Length
4 in
Side 1 Connection Size
1/4 in
Branch Connection Size
1/4 in
Side 2 Connection Size
1/4 in
Line Inlet Connection Size
1/4 in
Line Outlet Connection Size
1/4 in
Access Connection Size
1/4 in
Overall Width
3 in
Overall Height
1 in

Details

Item
Access Valve Tee
Includes
Cap
Branch Connection Gender
Female
Body Material Fabrication
Machined
Body Material
Brass
Side 2 Connection Gender
Male
Side 2 Connection Type
SAE
Side 1 Connection Type
SAE
Side 1 Connection Gender
Male
Branch Connection Type
SAE Hex
Body Material Grade
C360
Line Outlet Connection Type
SAE
Number of Access Valves
3
A2L Compatibility
A2L Compatible
Access Connection Type
SAE
Line Inlet Connection Type
Hex
Access Connection Thread Direction
Right-Hand
Line Outlet Connection Thread Direction
Right-Hand
Line Inlet Connection Gender
Female
Included Valve Core
Valve Core Included
Configuration
Elbow
Line Outlet Connection Gender
Male
For Refrigerant Type
R-11, R-12, R-1234YF, R-1234ZE, R-134A, R-152A, R-22, R-290, R-404A, R-410A, R-500, R-502, R-507A, R-600A, R-601A, R-744
Product Type
Access Valve Tee
Access Connection Gender
Male
Line Inlet Connection Thread Direction
Right-Hand

Description

Access Valve Tee, Body Material Brass, Body Material Fabrication Machined, Body Material Grade C360, Branch Connection Gender Female, Side 1 Connection Size 1/4 in, Side 2 Connection Gender Male, Side 2 Connection Size 1/4 in, Branch Connection Size 1/4 in, Overall Length 4 in, Overall Width 3 in, Overall Height 1 in, Includes Cap, Branch Connection Type SAE Hex, Side 1 Connection Gender Male, Side 1 Connection Type SAE, Side 2 Connection Type SAE, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.