Zoro Homepage

Adapter, Brass/Copper, 0 psi, SAE

  • Mfr # AD44LH

  • Zoro # G714884658


product price: $8.59
/ea

Key Features

Body Material
Brass/Copper
Inlet Connection Gender
Female
Operating Pressure - Maximum
0 psi
Outlet Connection Type
SAE
Overall Length
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD44LH
Zoro #
G714884658
UPC #
750377121890
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Inlet Connection Size
1/4 in
Overall Width
3/4 in
Outlet Connection Size
1/4 in
Overall Height
3/4 in

Details

Item
Adapter with Core
Body Material
Brass/Copper
Inlet Connection Gender
Female
Operating Pressure - Maximum
0 psi
Outlet Connection Type
SAE
Product Type
Adapter
Inlet Connection Thread Direction
Left-Hand
A2L Compatibility
A2L Compatible
Outlet Connection Thread Direction
Left-Hand
Inlet Connection Type
SAE
Outlet Connection Gender
Male

Description

Adapter,Brass/Copper,0 psi,SAE

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.