Zoro Homepage

Adapter, Brass/Copper, 0 psi, SAE

  • Mfr # AD44LHS

  • Zoro # G914884618


product price: $10.65
/ea

Key Features

Overall Length
1 3/4 in
Overall Width
3/4 in
Product Type
Adapter
Body Material
Brass/Copper
Inlet Connection Thread Direction
Left-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD44LHS
Zoro #
G914884618
UPC #
750377121883
Country of Origin
United States

Dimensions

Overall Length
1 3/4 in
Overall Width
3/4 in
Inlet Connection Size
1/4 in
Overall Height
3/4 in
Outlet Connection Size
1/4 in

Details

Item
Adapter with Core
Product Type
Adapter
Body Material
Brass/Copper
Inlet Connection Thread Direction
Left-Hand
Outlet Connection Type
SAE
Outlet Connection Gender
Male
A2L Compatibility
A2L Compatible
Operating Pressure - Maximum
0 psi
Inlet Connection Type
SAE
Outlet Connection Thread Direction
Left-Hand
Inlet Connection Gender
Female

Description

Adapter,Brass/Copper,0 psi,SAE

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.