Zoro Homepage

Cylinder Heater, 340 W, 120V AC, 24 in L

  • Mfr # CCXHB

  • Zoro # G509231988


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Watts
340 W
Voltage
120V AC
Features
19 in (0.48 m) Velcro Strap, Cycles ON/OFF to Maintain Surface Temperature
Includes
200 Degrees F Overload Protection
Drum Diameter - Maximum
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCXHB
Zoro #
G509231988
UPC #
750377501777
Country of Origin
China

Dimensions

Drum Diameter - Maximum
14 in
Drum Diameter - Minimum
8 in
Power Cord Length
20 in
Heater Length
24 in
Heater Width
3 in
Overall Length
24 in
Lead Length
20 in
Overall Width
3 in
For Cylinder Size
30 lb, 50 lb, 125 lb

Description

REFRIGERANT HEAT BLANKET 110V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.