Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Side AC Coupler, 2" L, For HVACR

  • Mfr # QCH14

  • Zoro # G1565249


product price: $41.19
/ea

Key Features

Temp. Range
0 Degrees to 122 Degrees F
Includes
Shut Off Valve
Length
2 in
For Use With
Automotive, Charge, Recovery
Application
HVACR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QCH14
Zoro #
G1565249
UPC #
750377353253
Country of Origin
China

Dimensions

Length
2 in
Output Connection Size
1/4 in
Overall Length
2 in
Input Connection Size
1/4 in

Details

Temp. Range
0 Degrees to 122 Degrees F
Item
High Side Coupler
Includes
Shut Off Valve
For Use With
Automotive, Charge, Recovery
Application
HVACR
Burst Pressure
600 psi
Angle
90 Degrees
Color
Silver
Material
Brass
Operating Pressure - Minimum
20 psi
Output Connection Thread Direction
Right-Hand
Input Connection Gender
Male
Operating Temperature - Maximum
122 Degrees F
A2L Compatibility
Not A2L Compatible
Operating Temperature - Minimum
0 Degrees F
Input Connection Thread Direction
Right-Hand
Output Connection Gender
Male
Operating Pressure - Maximum
350 psi
Input Connection Type
SAE
For Refrigerant Group
HFC
Output Connection Type
SAE
Product Type
High Side Coupler
For Refrigerant Type
R-134A
Tool Type
High Side Coupler

Description

High Side Coupler, Tool Type High Side Coupler, Application HVACR, For Use With Automotive, Charge, Recovery, Material Brass, Includes Shut Off Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.