Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Adaptor, 1-3/8" L, For HVACR

  • Mfr # AD87

  • Zoro # G1565282


product price: $8.99
/ea

Key Features

Temp. Range
0 Degrees to 122 Degrees F
Includes
1/4 in SAE Male to 5/16 in SAE Female Fitting
For Use With
Mini-Split, Ductless
Application
HVACR
Length
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD87
Zoro #
G1565282
UPC #
750377335075
Country of Origin
China

Dimensions

Length
1 3/8 in
Input Connection Size
5/16 in
Output Connection Size
1/4 in
Overall Length
1 3/8 in

Details

Temp. Range
0 Degrees to 122 Degrees F
Item
Adapter Fitting
Includes
1/4 in SAE Male to 5/16 in SAE Female Fitting
For Use With
Mini-Split, Ductless
Application
HVACR
Burst Pressure
600 psi
Angle
180 Degrees
Color
Bronze
Material
Brass
Operating Temperature - Maximum
122 Degrees F
Input Connection Thread Direction
Right-Hand
Output Connection Type
SAE
For Refrigerant Type
R-125, R-134A, R-143A, R-404A, R-407A, R-407C, R-410A, R-452A, R-452B, R-454A, R-454B, R-457A, R-458A, R-459A, R-460A, R-460B, R-460C, R-462A
Operating Temperature - Minimum
0 Degrees F
Operating Pressure - Minimum
20 psi
For Refrigerant Group
HFC
Operating Pressure - Maximum
400 psi
Input Connection Gender
Female
Output Connection Gender
Male
Input Connection Type
SAE
Product Type
Adapter Fitting
A2L Compatibility
A2L Compatible
Output Connection Thread Direction
Right-Hand

Description

Adapter Fitting,180 Deg,1 3/8 in L,Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.