Hose Ball Valve, Plastic
Mfr # BVM
Zoro # G809440110
product price: $22.35
/eaKey Features
Input Connection Size
1/4 in
Output Connection Size
1/4 in
Output Connection Type
SAE
Input Connection Type
SAE
Output Connection Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BVM
Zoro #
G809440110
UPC #
750377331152
Country of Origin
United States
Dimensions
Input Connection Size
1/4 in
Output Connection Size
1/4 in
Details
Item
Ball Valve
Output Connection Type
SAE
Input Connection Type
SAE
Output Connection Gender
Male
Input Connection Gender
Female
Product Type
Ball Valve
Description
Hose Ball Valve individual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.