Zoro Homepage

Low Side AC Coupler, 2" L, For HVACR

  • Mfr # QCL14

  • Zoro # G1458867


product price: $39.35
/ea

Key Features

Temp. Range
0 Degrees to 122 Degrees F
Includes
Shut Off Valve
Length
2 in
For Use With
Automotive, Charge, Recovery
Application
HVACR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QCL14
Zoro #
G1458867
UPC #
750377353246
Country of Origin
China

Dimensions

Length
2 in
Input Connection Size
1/4 in
Output Connection Size
1/4 in
Overall Length
2 in

Details

Temp. Range
0 Degrees to 122 Degrees F
Item
Low Side Coupler
Includes
Shut Off Valve
For Use With
Automotive, Charge, Recovery
Application
HVACR
Color
Silver
Burst Pressure
600 psi
Angle
90 Degrees
Material
Brass
Operating Pressure - Maximum
350 psi
Output Connection Gender
Male
Operating Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
122 Degrees F
A2L Compatibility
Not A2L Compatible
For Refrigerant Type
R-134A
Output Connection Thread Direction
Right-Hand
For Refrigerant Group
HFC
Input Connection Type
SAE
Input Connection Thread Direction
Right-Hand
Product Type
Low Side Coupler
Input Connection Gender
Male
Output Connection Type
SAE
Operating Pressure - Minimum
20 psi
Tool Type
Low Side Coupler

Description

Low Side Coupler, Tool Type Low Side Coupler, Application HVACR, For Use With Automotive, Charge, Recovery, Material Brass, Includes Shut Off Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.