Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manifold Gauge, Aluminum, 2.5 psi, SAE

  • Mfr # MT2A7P5A

  • Zoro # G814868763


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Number of Valves
2
Number of Hoses
3
Hose Length
5 ft
Temperature Units Measured
Degrees F
Display Illumination
Non-Illuminated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT2A7P5A
Zoro #
G814868763
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
5 ft
Vacuum Port Connection Size
1/4 in
Display Size
3 1/8 in
Manifold Port Connection Size
1/4 in
Gauge Diameter
3 1/8 in

Details

Item
Refrigerant Manifold Set
Number of Valves
2
Number of Hoses
3
Temperature Units Measured
Degrees F
Display Illumination
Non-Illuminated
For Refrigerant Type
R-32, R-410A, R-454B
Manifold Port Connection Gender
Male
Pressure Resolution
2.5 psi
Manifold Port Connection Thread Direction
Right-Hand
Temperature Resolution
2.5 Degrees F
Seal Material
Nylon
A2L Compatibility
A2L Compatible
Response Time
Instantaneous
Includes Gauge Boots
Boots Included
Gauge Type
High Side/Low Side
Vacuum Port Connection Thread Direction
Right-Hand
Body Material
Aluminum
Display Type
Analog
Vacuum Port Connection Gender
Male
High Side Display Pressure - Maximum
800 psi
Vacuum Port Connection Type
SAE
Product Type
Manifold Gauge Set
Pressure Units Measured
psi
Low Side Display Pressure - Minimum
2.5 psi
High Side Display Pressure - Minimum
2.5 psi
Hose Connection Thread Direction
Right-Hand
Includes Sightglass
Sightglass Not Included
Low Side Display Pressure - Maximum
500 psi
Includes Vacuum Port
Vacuum Port Included
Manifold Port Connection Type
SAE
Series
Working Man

Description

Refrigerant Manifold Set, Number of Valves 2, Number of Hoses 3, 5 ft

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.