Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanical Manifold Gauge Set, 2 Valves

  • Mfr # MT2H7P5E

  • Zoro # G1458727


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Number of Valves
2
Refrigerant Compatibility
R-134A, R-22, R-404A, R-410A
Number of Hoses
3
Vacuum Port Size
1/4 in
Gauges High Side Red
0 to 800 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT2H7P5E
Zoro #
G1458727
UPC #
750377569494
Country of Origin
United States

Dimensions

Vacuum Port Size
1/4 in
Hose Length
5 ft
Gauge Diameter
3 1/2 in
Manifold Port Connection Size
1/4 in

Details

Item
Manifold Gauge Set
Number of Valves
2
Refrigerant Compatibility
R-134A, R-22, R-404A, R-410A
Number of Hoses
3
Gauges High Side Red
0 to 800 psi
Features
Rubber Handles and Boots
Gauge Accuracy
+/-1.00%
Material
Aluminum
Gauges Low Side Blue
30 in Hg to 500 psi
Includes
Ball Valve Hoses, Carrying Case
Standards
UL/SAE
Product Type
Manifold Gauge Set
Display Type
Analog
Low Side Display Pressure - Minimum
30 in Hg
Manifold Port Connection Gender
Male
Calibration Certificate Type
Not Certified
Low Side Display Pressure - Maximum
500 psi
Manifold Port Connection Type
SAE
Temperature Units Measured
Degrees F
Includes Sightglass
Sightglass Not Included
For Refrigerant Type
R-134A, R-22, R-404A, R-410A
Response Time
Instantaneous
Includes Gauge Boots
Boots Included
Temperature Resolution
1 Degrees F
Manifold Port Connection Thread Direction
Right-Hand
Display Illumination
Non-Illuminated
High Side Display Pressure - Maximum
800 psi
Vacuum Port Connection Gender
Female
Body Material
Aluminum
Hose Connection Type
Ball Valve, SAE
Includes Vacuum Port
Vacuum Port Not Included
High Side Display Pressure - Minimum
0 psi
A2L Compatibility
Not A2L Compatible
Warranty
1 yr
Pressure Resolution
0.1 psi
Pressure Units Measured
psi
Accuracy
+/-1%
Hose Connection Thread Direction
Right-Hand
Gauge Type
High Side/Low Side

Description

Manifold Gauge Set, Number of Valves 2, R-134A, R-22, R-404A, R-410A, Number of Hoses 3, 5 ft, 0 to 800 psi, 30 in Hg to 500 psi, +/-1.00 Percent, 1/4 in, Aluminum, Rubber Handles and Boots, UL/SAE, Includes Ball Valve Hoses, Carrying Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.