Zoro Homepage

Mini-Split Tool Kit, 5 ft

  • Mfr # TLB410KIT2

  • Zoro # G109440018


product price: $1,050.99
/ea
Free Shipping & Returns

Key Features

Number of Valves
2
Refrigerant Compatibility
R-410A
Number of Hoses
4
Material
Brass, Rubber
Hose Length
5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLB410KIT2
Zoro #
G109440018
UPC #
750377102134
Country of Origin
United States

Dimensions

Hose Length
5 ft
Gauge Diameter
3 1/8 in

Details

Item
Mini-Split Tool Kit
Number of Valves
2
Refrigerant Compatibility
R-410A
Number of Hoses
4
Material
Brass, Rubber
Includes
5 ft Premium Pro-Set(R) Charging Hoses, Brass Adapters and Caps, 16 in Rubber Bottom Tool Organizer, Pro-Set(R) Premium Piston Series Manifold, Tube Flaring Tool Deburring Tool with Extra Blade R410a Flare Size Gauge, Valve Core Tool
Hose Material
Rubber
Product Type
Mini-Split Tool Kit
Includes Tube Cutter
Tube Cutter Included
Hex Key System of Measurement
Inch, Metric
Includes Hex Key Set
Hex Key Set Included
For Refrigerant Type
R-410A
Display Type
Digital
Includes Torque Wrench
Torque Wrench Set Included

Description

TLB410KIT2 Mini-Split Tool Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.