Quick Coupler, 4 1/2 in L, 1/4 in Connect
Mfr # AB
Zoro # G910457533
product price: $15.59
/eaKey Features
Hose Fitting Size
1/4 in
Side 2 Connection Type
SAE
For Use With
Refrigeration Hose
Side 2 Connection Size
1/4 in
Side 2 Connection Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AB
Zoro #
G910457533
UPC #
750377123016
Country of Origin
United States
Dimensions
Hose Fitting Size
1/4 in
Side 2 Connection Size
1/4 in
Overall Height
1 in
Overall Width
3 in
Overall Length
4 1/2 in
Line Connection Size
1/4 in
Access Connection Size
1/4 in
Details
Item
Quick Coupler
Side 2 Connection Type
SAE
For Use With
Refrigeration Hose
Side 2 Connection Gender
Male
Hose Fitting Gender
Female
Access Connection Gender
Female
Line Connection Gender
Male
Line Connection Thread Direction
Right-Hand
For Refrigerant Type
R-11, R-113, R-114, R-115, R-12, R-123, R-124, R-125, R-134A, R-141B, R-142B, R-143A, R-22, R-227EA, R-236FA, R-245FA, R-404A, R-407C, R-410A, R-502, R-507A
Line Connection Type
SAE
A2L Compatibility
Not A2L Compatible
Number of Access Valves
1
Product Type
Quick Coupler
Access Connection Thread Direction
Right-Hand
Access Connection Type
SAE
Configuration
Straight-Thru
Description
Quick Coupler, Side 2 Connection Gender Male, Side 2 Connection Size 1/4 in, Hose Fitting Gender Female, Hose Fitting Size 1/4 in, Overall Length 4 1/2 in, Overall Width 3 in, Overall Height 1 in, For Use With Refrigeration Hose, Side 2 Connection Type SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.