Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pro-Set Refrigerant Recovery Machine, 110V, 9" H TR21

Refrigerant Recovery Machine, 110V, 9" H (Discontinued)

  • Mfr # TR21
  • Zoro # G0954243
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TR21
Zoro #
G0954243
UPC #
750377999772
Country of Origin
China

Dimensions

Depth (In.)
12 in
Width (In.)
6 in
Height (In.)
9 in

Details

Item
Refrigerant Recovery Machine
Type
Twin Cylinder
Electrical Connections
NEMA 5-15p Male Plug
Hose Connection
1/4 in Male
Voltage
110 V
Requires
Connection Hoses and Recovery Tank
Operating Temp. Range (F)
32 Degrees to 120 Degrees
Weight (Lbs.)
2535
Compressor
Piston
Motor HP
2/3 hp
For Use With
All Refrigerants

Description

Refrigerant Recovery Machine, Twin Cylinder, Height (In.) 9 in, Depth (In.) 12 in, Width (In.) 6 in, NEMA 5-15P Male Plug Electrical Connections, Hose Connection 1/4 in Male, Motor HP 2/3 hp, Voltage 110 V, Operating Temp. Range (F) 32 Degrees to 120 Degrees , Requires Connection Hoses and Recovery Tank, Piston Compressor, For Use With All Refrigerants, 24.3 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.