Zoro Homepage

Refrigerant Recovery Machine, 2 Ports

  • Mfr # TRS21

  • Zoro # G600892712


product price: $1,043.99
/ea
Free Shipping & Returns

Key Features

For Use With
Class A1, A2, A2L, A3
Motor HP
21/32 hp
Hose Connection
1/4 in Male
Voltage
115V AC
Compressor
Oilless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRS21
Zoro #
G600892712
UPC #
750377958748
Country of Origin
China

Dimensions

Overall Height
9 in
Power Cord Length
9 13/16 ft
Overall Width
6 in
Hose Connection Size
1/4 in
Overall Length
12 in

Details

For Use With
Class A1, A2, A2L, A3
Motor HP
21/32 hp
Hose Connection
1/4 in Male
Voltage
115V AC
Item
Refrigerant Recovery Machine
Compressor
Oilless
Weight (Lbs.)
24.3 lb
Type
Twin Cylinder
Operating Temp. Range (F)
32 Degrees to 120 Degrees F
Special Features
Ignition Proof
Includes
(100) Mesh Inlet Filters
Electrical Connections
Hard Wired
Push/Pull Recovery Rate - R-22
31.5 lb/min
Frequency
60 Hz
Operating Temperature - Minimum
32 Degrees F
Horsepower
2/3 hp
NEMA Plug Configuration
5-15P
Operating Temperature - Maximum
120 Degrees F
For Refrigerant Type
R-134A, R-22, R-407C, R-410A
A2L Compatibility
A2L Compatible
Number of Ports
2
Number of Cylinders
2
Push/Pull Recovery Rate - R-410A
31.7 lb/min
Capability
Liquid, Push/Pull, Vapor
Push/Pull Recovery Rate - General
29.1 lb/min
Vapor Recovery Rate - R-410A
0.7 lb/min
High Pressure Cut-Off
550 psi
Mobility
Handle
Standards
UL Listed
Low Pressure Cut-Off
15 psi
Vapor Recovery Rate - R-22
0.6 lb/min
Vapor Recovery Rate - General
0.5 lb/min
Weight
24.3 lb
Liquid Recovery Rate - R-410A
12 lb/min
Product Type
Refrigerant Recovery Machine
Current
15 A
Hose Connection Gender
Male
Liquid Recovery Rate - General
7.8 lb/min
Ignition Resistance
Ignition Resistant
Hose Connection Type
SAE
Includes Tank Overfill Switch
Tank Overfill Switch Not Included
Compressor Type
Oilless
Hose Connection Thread Direction
Right-Hand
Liquid Recovery Rate - R-22
8.9 lb/min
Warranty
1 yr
Calibration Certificate Type
Not Certified
Power Source
Plug-In

Description

Refrigerant Recovery Machine, Twin Cylinder, Hard Wired Electrical Connections, Hose Connection 1/4 in Male, Motor HP 21/32 hp, Voltage 115V AC, Operating Temp. Range (F) 32 Degrees to 120 Degrees F, Oilless Compressor, For Use With Class A1, A2, A2L, A3, Special Features Ignition Proof, Includes (100) Mesh Inlet Filters, 24.3 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.