Zoro Homepage

Replacement Hose Set, 60" L, For HVACR

  • Mfr # HP5E

  • Zoro # G1458681


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Number of Hoses
3
Temp. Range
0 Degrees to 122 Degrees F
Application
Charging
Length
60 in
For Use With
Manifold, HVAC, Charge, Recovery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP5E
Zoro #
G1458681
UPC #
750377703607
Country of Origin
United States

Dimensions

Length
60 in
Bending Radius - Minimum
4 1/2 in
Overall Length
5 ft
Manifold Connection Size
1/4 in
Line Connection Size
1/4 in

Details

Number of Hoses
3
Temp. Range
0 Degrees to 122 Degrees F
Item
Hose Set
Application
Charging
For Use With
Manifold, HVAC, Charge, Recovery
Includes
(3) Ball Valves
Angle
0 Degrees
Hose Material
Nylon
Burst Pressure
4,000 psi
Manifold Connection Gender
Female
For Refrigerant Group
CFC, HCFC, HFC
Manifold Connection Thread Direction
Right-Hand
Manifold Connection Type
SAE
Operating Temperature - Minimum
0 Degrees F
Operating Pressure - Minimum
1 psi
Operating Temperature - Maximum
122 Degrees F
Line Connection Thread Direction
Right-Hand
Valve Type
Ball Valve
Operating Pressure - Maximum
800 psi
Product Type
Hose Set
Standards
SAE J2196
Includes Permeation Barrier
Permeation Barrier Included
Line Connection Type
SAE
Hose Color
Blue/Red/Yellow
A2L Compatibility
Not A2L Compatible
Line Connection Gender
Female

Description

Hose Set, 0 Degrees Angle, Number of Hoses 3, Length 60 in, Hose Material Nylon, Burst Pressure 4,000 psi, For Use With Manifold, HVAC, Charge, Recovery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.