Zoro Homepage

Solenoid Service Magnet, 4-Way

  • Mfr # TLMKC18

  • Zoro # G800443424


product price: $32.69
/ea

Key Features

For Use With
Fits Common Industry Valves
Application
Commercial HVAC/R, HVAC, HVAC/R, Refrigeration
Material
ABS/Ferromagnetic Alloy
Includes
Carry Case
Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLMKC18
Zoro #
G800443424
UPC #
750377502965
Country of Origin
China

Dimensions

Length
2 1/2 in
Width
2 in
Size
0.6 lbs
Overall Length
1 5/8 in

Details

For Use With
Fits Common Industry Valves
Item
Solenoid Service Magnet
Application
Commercial HVAC/R, HVAC, HVAC/R, Refrigeration
Material
ABS/Ferromagnetic Alloy
Includes
Carry Case
Color
Yellow/Black
Compatible Product Type
Common Industry Valves
Product Type
Solenoid Service Magnet
Number of Ways
4-Way

Description

Solenoid Service Magnet

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.