Zoro Homepage

Torque Wrench Kit

  • Mfr # TLSWSA

  • Zoro # G409981518


product price: $26.59
/ea

Key Features

Drive Size
3/16 in, 5/16 in
Finish
Chrome
Measurement Type
SAE
Includes
3/16 in Hex Driver Bit; 5/16 in Hex Driver Bit
Ratcheting
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLSWSA
Zoro #
G409981518
UPC #
750377953682
Country of Origin
United States

Dimensions

Drive Size
3/16 in, 5/16 in

Details

Item
Torque Wrench Kit
Finish
Chrome
Measurement Type
SAE
Includes
3/16 in Hex Driver Bit; 5/16 in Hex Driver Bit
Ratcheting
Yes

Description

Torque Wrench Kit, Drive Size 3/16 in, 5/16 in, Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.