Zoro Homepage

Torque Wrench Kit

  • Mfr # TLTWSAE

  • Zoro # G609981516


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Drive Size
5/8 in, 11/16 in, 13/16 in, 15/16 in, 1 1/16 in, 1 5/16 in
Primary Scale Minimum Torque
5 ft-lb
Rotation
Clockwise
Torque Adjustability
Adjustable
Secondary Scale Increments
6 in-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLTWSAE
Zoro #
G609981516
UPC #
750377953699
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
5/8 in, 11/16 in, 13/16 in, 15/16 in, 1 1/16 in, 1 5/16 in

Details

Item
Torque Wrench Kit
Primary Scale Minimum Torque
5 ft-lb
Rotation
Clockwise
Torque Adjustability
Adjustable
Secondary Scale Increments
6 in-lb
Clockwise Accuracy
4%
Includes
Case; Heads; Multi-Head Torque Wrench Set with Handle
Primary Scale Maximum Torque
80 ft-lb
Torque Increments
5 ft-lb, 60 in-lb
Torque Measurement Type
Foot-Pound, Inch-Pound
Handle Type
Knurled
Primary Scale Range
5 ft-lb to 80 ft-lb (Foot/Pound Setting on Wrench Body)/60 to 960 in-lb (Inch/Pound Settings on Wrench Body)
Torque Setting
Pre-Set
Visual/Audible Indicators
Clicks
Primary Scale Increments
5 ft-lb
Measurement Type
SAE

Description

Torque Wrench Kit, 5 ft-lb to 80 ft-lb (Foot/Pound Setting on Wrench Body)/60 to 960 in-lb (Inch/Pound Settings on Wrench Body), 5 ft-lb, 60 in-lb, Drive Size 5/8 in, 11/16 in, 13/16 in, 15/16 in, 1 1/16 in, 1 5/16 in, 5 ft-lb, 6 in-lb, Clockwise Accuracy 4 Percent, Counterclockwise Accuracy Not Applicable, Knurled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.